UNIKA Metacore-Max for C-Channel

Sebelum PPN:
Rp999.900
Spesifikasi
Cutting Diameter22
Max Processed Sheet Thickness6mm
Purpose of UseWork material: Steel channel (up to 6mm), angle steel.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-High-precision speed drilling of C-type steel channel is possible.
-The unique 3-angle cutting edge provides quick and steady drilling with a long life.
-Can be attached/removed easily with a spanner.
-Shank for Meta-core Max for C-Channel.
-Work material: Steel channel(up to 6mm), angle steel.

Ulasan Produk

Tidak ada ulasan