PRIMAX Spiral Mixer Single Speed

Sebelum PPN:
Rp9.199.900
Spesifikasi
Volume10L
Voltage220-240V/50Hz
Motor Power0.55kW
Net Weight68kg
Mixing Speed165rpm
Bowl Speed15rpm
Capacity5kg
Item Size68x36x75cm
Time of Mixing10-12 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single or double speed with double active, painted body in white or gray color, Stainless steel bowl spiral, Additional wheel with two breaks protection grill in stainless stell, Safety micro switch control panel with emergency switch, Bowls can revolve simultaneously which greatly increasing mixing speed and improving effect.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait