OMRON Small Enclosed Switch

Sebelum PPN:
Rp379.900
Spesifikasi
Vibration Resistance (Malfunction)10~55Hz double amplitude 1.5mm
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Rated Frequency (Hz)50/60
Ambient Relative Humidity (RH)35 to 95 (with no icing)
TypeGeneral form
Withstand Voltage(Between terminals of the same pole) AC 1000 V, 50/60 Hz, 1 min (Between each terminal and uninsulated metal parts) AC 2000 V, 50/60 Hz, 1 min / Uimp 2.5 kV (EN 60947-5-1)
Allowable Operating Speed (mm-m/s)0.1 to 0.5 (in case of hinge lever)
Contact Resistance (miliΩ)15 or less (initial value, built-in switch only)
Impact Resistance Durability (m/s²)1000 or more
Mechanical Durability10 million times or more
Operating Ambient Temperature (°C)-10-80 (no icing)
Operating Force Max.9.81N
Operation Indicator LampWithout operation indicator
Protection ClassIP67(EN60947-5-1)
Rated Insulation Voltage (V) (Ui)150(EN60947-5-1)
Shock Resistance Malfunction (m/s²)300 or more
Type Of ActuatorPanel mounting. Roller plunger type.
Wire Diameter (mm)(Lead wire) 0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Subminiature Enclosed Switch (Measuring 48x17.5x45mm) with High Sealing Property

Ulasan Produk

Tidak ada ulasan