Spesifikasi
| Pollution Degree (Environment to Use) | Pollution degree 3 (EN60947-5-1) |
|---|---|
| Voltage (V) | (For solenoid) 24 |
| Ambient Relative Humidity (RH) | 95 or less |
| Rated Frequency (Hz) | 50/60 |
| Allowable Operating Speed (m/s) | 0.05 to 0.5 |
| Contact Resistance (miliΩ) | less than 50 |
| Electric Shock Protection Class | Class I (with ground terminal) |
| Electrical Durability | 500,000 operations or more (250 VAC, 10 A resistance load) |
| Impact Resistance Durability (m/s²) | 1000 or more |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical Durability (times) | 1,000,000 or more |
| Mounting Side | 4-way mounting possible (right direction at shipping) |
| Operating Ambient Temperature (°C) | -10~+55 (no freezing) |
| Operating Force (N) | (Direct opening) Minimum 19.61 (EN60947-5-1) |
| Protection Class | IP67(EN60947-5-1) |
| Rated Impulse with Stand Voltage (kV) | Between terminals of the same polarity, between terminals of different polarity, between each terminal and ground: 4 Between solenoid and ground: 2.5 |
| Rated Insulation Voltage (V) | (Ui)300(EN60947-5-1) |
| Rated Sealed Thermal Current | 10A(EN60947-5-1) |
| Shock Resistance Malfunction (m/s²) | 300 or more |
| Vibration Resistance (Malfunction) | 10~55Hz one amplitude 0.35mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
After the cutting tool stops due to the inertia of the machine, unlock the protective cover with the signal of the controller, pushbutton switch, etc. Mechanical lock automatically when inserting the operation key. By applying voltage to the solenoid, locking is released for the first time, realizing high safety. Acquired EN (TUV) standard for CE marking compliance. UL, CSA, CCC certified. By the direct opening operation mechanism (NC contact side only), open the switch contacts when opening the protective cover. Direct opening movement operation certification of the EN standard is marked on the switch cover. With release key, it is possible to cope with maintenance failure (power supply failure). The main body is made of robust and strong aluminum die-cast, and the box inside realizes the protection structure of IP 67, UL, CSA TYPE 6 P, 13. Two conduit ports are also installed horizontally and vertically. Series of the adjustable type operation keys corresponding to the display unit type and the double doors that can check the operating status at a glance. By changing the direction of the head in 4 directions, the operation key can be inserted from 4 directions.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
