Spesifikasi
| Type | Compact sealed switch |
|---|---|
| Rated Frequency (Hz) | 50/60 |
| Withstand Voltage | Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between each terminal and non-charged metal part: Between each terminal and non-charged metal part: AC1500V 50 / 60Hz 1min |
| Ambient Relative Humidity (RH) | 35 to 95 |
| Rating | AC125V 5A |
| Type of Terminal | Screw tightening terminal method No cord General type |
| Allowable Operating Speed (mm-m/s) | 0.1 to 0.5 |
| Contact Resistance (miliΩ) | 15 or less (initial value, built-in switch only) |
| Electric Shock Protection Class | Class II (double insulation with no grounding required) |
| Electrical Durability | 500,000 times or more (AC250V 5A resistance load) 5 million times or more (DC24V 10mA resistance load) (at 5 to 35 ° C, 40 to 70% RH) |
| Inrush Current (A) | (Normally closed circuit) up to 10, (normally open circuit) up to 10 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical Durability | 10 million times or more |
| Operating Ambient Temperature (°C) | -10 to +80 (no icing) |
| Operation Indicator Lamp | None |
| Protection Class | IP67 |
| Rated Insulation Voltage (V) | (Ui)250 |
| Short Circuit Protection Device | 10A fuse gG or gI (IEC60269) |
| Type Of Actuator | Cross roller plunger type |
| Vibration Resistance (Malfunction) | 10~55Hz double amplitude 1.5mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Further improve the performance aspect of D4E. Match the needs of light, thin, short and small, high durability, high seal. Change the leverage ratio of leaf spring of built-in switch, realize snap, improved actionability, high durability. Adopted a cover for the built-in switch, excellent in dust resistance and oil resistance. In addition, the durability of the seal cap of the plunger part is realized. Adopting a connector system that can shorten maintenance time when wiring. (Usable, screw tightening terminal also available). Micro load type can be used for electronic circuit control at gold clad contact. For screw tightening method, mold terminal type and mold terminal type with operation indication lamp are also available. Acquired EN (T & uuml; V), UL, CSA, CCC standards. Mounting pitch and characteristics are the same as the conventional type D4E, so there is no change.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
