Spesifikasi
| Color | Black |
|---|---|
| EAN No. | 4008146012105 |
| Capacity Approx | 450ml |
| Output Approx | 400W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If you look into the kitchens of many households, you will quickly notice a current trend: packaged snacks for immediate consumption and supposedly fresh, instant juices for between meals. But everyone knows that this is not healthy. The best way to get your vitamins is in freshly prepared meals and beverages. The professional juice extractor 3564 by Severin produces fresh, delicious juices, transforming the kitchen into a juice bar rich in vitamins and high in energy.
- A juice extractor should work quickly and without complications, and using it should be easy and convenient. The 3564 by Severin meets these requirements in many ways. The juice extractor's noiseless, air-cooled motor has a power rating of 400 watts, so it has the power necessary to process large amounts of fruits and vegetables. No matter whether it's apples, grapes or carrots--the 3564 makes delicious beverages from nearly all kinds of produce. You don't have to spend a lot of time cutting the fruit and vegetables into small pieces: whole apples, pears and other fruits fit into the wide feed opening. The maximum speed of the juice extractor is up to 14,150 rpm, which allows you to get the most juice possible.
-Easy Preparation--Easy Maintenance
-Maintaining the appliance is just like the preparation process: simple, clean and fast. The smooth surfaces of the 3564 are easy to clean and the removable pulp container, with a capacity of up to 1,000 ml, as well as the stainless steel micro strainer and cutter are easy to take out of the appliance for thorough cleaning.
- A juice extractor should work quickly and without complications, and using it should be easy and convenient. The 3564 by Severin meets these requirements in many ways. The juice extractor's noiseless, air-cooled motor has a power rating of 400 watts, so it has the power necessary to process large amounts of fruits and vegetables. No matter whether it's apples, grapes or carrots--the 3564 makes delicious beverages from nearly all kinds of produce. You don't have to spend a lot of time cutting the fruit and vegetables into small pieces: whole apples, pears and other fruits fit into the wide feed opening. The maximum speed of the juice extractor is up to 14,150 rpm, which allows you to get the most juice possible.
-Easy Preparation--Easy Maintenance
-Maintaining the appliance is just like the preparation process: simple, clean and fast. The smooth surfaces of the 3564 are easy to clean and the removable pulp container, with a capacity of up to 1,000 ml, as well as the stainless steel micro strainer and cutter are easy to take out of the appliance for thorough cleaning.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
