monotaro Air Conditioner Windscreen Cover (Pelindung Kaca Depan AC)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp319.900
Spesifikasi
Length (cm)50 to 69.8
Colorwhite
Product Name of Hazardous MaterialSynthetic resins and others
Types of Hozardous MaterialsSpecified combustibles
MaterialMain body cover, Extension cover / Polypropylene, Angle adjustment arm, Fixing plate / ABS resin, Strap (length about 600 mm) / Nylon, Nascan / Iron (Nickel plating), Substrate / foam, Adhesive: Acrylic
Width (cm)21.3
Height (cm)14.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control the wind direction of the air conditioner and soften the burden on the body due to direct wind. Easy to install and remove.Easy to wear! Extensible freedom (about 50 cm to 70 cm). It can be used in summer and winter. Cold warming correspondence.With wind direction adjustment function. Cooler's cold air makes it difficult for you to cool down yourself, or even if your room is not warming up, you adjust the wind direction of the air conditioner to create a comfortable environment. It can be used in the office.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk

Tidak ada ulasan