Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Consumption Electric Current (mA) | 30 to 32 |
|---|---|
| Type | BA15S(G18) |
| Rated Power (W) | 1.5 |
| Rated Voltage (V) | 24 |
| Number of Using LED (Piece) | 5 |
| Dimensions (mm) | Φ19 x 38 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a replacement LED light bulb of BA15S (G18) type which covered LED with glass. BA15S (G18) is used for bulbs of license lamps (number lights) and marker lamps. It is energy saving and long life because of LED.. DC 24 V car exclusive use
Dokumentasi Produk:
WARRANTY MonotaRO Private Brand
Dokumentasi Produk:
WARRANTY MonotaRO Private Brand
Warning
* This product is exclusively for 24V car so please do not use for any other purpose other than absolute. Please be sure to confirm that there is storage space as this product will be exchanged with existing bulb as existing. Please use it properly accordUlasan Produk
Tidak ada ulasan



















































































































































/P102229637-1.jpg)
