TRUSCO Shelf Mesh Display (Rak Display / Rak Kawat)

Kondisi Barang:
Sebelum PPN:
Rp559.900
Spesifikasi
MaterialSteel, powder finish finish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is attached to light and medium shelves of the truss. Since it comes with net / wall hanging metal fittings, it can be installed on the wall. (Please use wood screws for wall hanging.)
Wood screws are standard accessories. It can also be used as a fall prevention net on the side of the shelf.

Compatible models
- Lightweight shelf (100 kg type) Length 600 mm
- Lightweight shelf (M1.5 type) Length 595 mm
- Light medium-capacity shelf (M2 type) Length 600 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait