Kennedy Deep Socket 1/4 Inch Sq DR (Mata Sok)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp58.900 - Rp85.900
Spesifikasi
Drive TypeSquare
MaterialAluminium-Free Chrome Vanadium Steel
Socket TypeBi-Hexagon Socket
Drive Size1/4 Inch
Socket DepthDeep
Finish/CoatingChrome Plated Mirror Finish
FinishingChrome Plated Mirror Finish
Number of Points12
Overall Length (mm)50.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated. Double knurl feature gives a high grip which is essential for a quick tool change when yo

Ulasan Produk

Tidak ada ulasan