Philips Ballast HF-Performer III untuk Lampu TL-D

Sebelum PPN:
Rp149.900
Spesifikasi
Type Versionmk1
Lamp TypeTL-D
Input Voltage (V)220-240
Input Frequency (Hz)50-60
Power Loss (W)3.2-4.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
HF-Performer III TL-D III ballasts offer maximum versatility and meet all of the necessary
commercial grade specifications. They also offer the added benefits of lamp striation
reduction technology, making these ballasts compatible with energy-saving lamps. As
such, these ballasts are part of an overall high-efficiency lighting system that may help you
or your customers to achieve any international or local energy code you need to comply
with. HF-Performer III TL-D III ballasts are the ideal choice for a broad range of new
construction and retrofit applications within the commercial sector, including general
surface mounting or office lighting, parking garages, warehouses, waterproof and other
applications.
HF-Performer III TL-D III ballasts offer maximum versatility and meet all of the necessary
commercial grade specifications. They also offer the added benefits of lamp striation
reduction technology, making these ballasts compatible with energy-saving lamps. As
such, these ballasts are part of an overall high-efficiency lighting system that may help you
or your customers to achieve any international or local energy code you need to comply
with. HF-Performer III TL-D III ballasts are the ideal choice for a broad range of new
construction and retrofit applications within the commercial sector, including general
surface mounting or office lighting, parking garages, warehouses, waterproof and other
applications.
HF-Performer III TL-D III ballasts offer maximum versatility and meet all of the necessary
commercial grade specifications. They also offer the added benefits of lamp striation
reduction technology, making these ballasts compatible with energy-saving lamps. As
such, these ballasts are part of an overall high-efficiency lighting system that may help you
or your customers to achieve any international or local energy code you need to comply
with. HF-Performer III TL-D III ballasts are the ideal choice for a broad range of new
construction and retrofit applications within the commercial sector, including general
surface mounting or office lighting, parking garages, warehouses, waterproof and other
applications.

Ulasan Produk

Tidak ada ulasan