Safeway Pallet Plastic Spill (Palet Penampung Tumpahan)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)132x66x16
Absorbency (gal/bale)21.2
ClassSecondary Containment
ConfigurationDeck
Height (inch)6
Length (inch)52
TypeSpill Decks
Width (inch)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With their 21-gallon capacity, these low profile, two-drum spill decks are a cost effective means for containing potentially hazardous leaks in your drum storage and dispensing areas. Each modular deck has built in clips to easily and safely connect multiple decks to create a customized drum storage platform.

Ulasan Produk

Tidak ada ulasan