KINKI High Power Air Duster Gun Alpha (Semprotan Angin Kompresor)

Sebelum PPN:
Rp569.900
Spesifikasi
Nozzle Length (mm)41
Nozzle Opening Diameter (mm)1 ( x 16 pieces)
Nozzle Attachment PortG1/8
Compressed Air Attachment1/4 plug
Total Length (mm)129
SpecificationSwivel plug
Maximum usage pressure1MPa
Purpose of UseAir blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Quiet, large flow rate, wide range blow, with bendable plug.Gun using conventional air blowguns, and secure passage to maximize on reducing pressure loss.By the inclusion of air, the 16 sides from the auxiliary hole from the 16 straight holes wi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait