Tsukasa Chemical Industry Stretch Film Manual Color (Plastic Wrap)

Sebelum PPN:
Rp229.900 - Rp639.900
Spesifikasi
Width (cm)50
Length (m)300
MaterialLow density polyethylene (LLDPE)
Paper Tube Inside Diameter (inch)3 inches
Thickness (µm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It exceeds in restoration power and hence can guarantee the stable performance for a long duration.Hair abound with fineness and elasticity can close even the uneven gaps in well balanced manner and door movement is also not impaired.Since it ex

Ulasan Produk

Tidak ada ulasan

Halaman Terkait