Senator Small Drawer For Storage Cabinet

Rating:
80% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp40.900
Spesifikasi
ColorNatural
Drawer Depth (mm)140
Drawer Height (mm)36.5
Drawer Width (mm)54
Overall Depth (mm)155
Overall Height (mm)551
Overall Width (mm)306
Product MaterialPolypropylene
Cromwell Order NumberSEN5939600K
Product TypeDrawer Cabinet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from impact resistant transparent polypropylene , allowing stored parts to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out.

Ulasan Produk