Beli schneider electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Dulux V-Gloss DoffDeskripsi:Dulux V-Gloss adalah cat kayu dan besi interior untuk hasil kilap sempurnaPetunjuk Pengunaan: Rol, kuas atau sprayatribut:
- Size (L): 0.8
- Finishing: Doff
- Drying Time (hour): 2-3
- Theoretical Spread (m²/L): 12-14
- American Tool Cold ChiselDeskripsi:- Forged in 60# chrome-vanadium steels, tip hardened to 57 HRc- Regrindable tip- Heat treated aginst mushrooming
- Schneider Electric AvatarOn Momentary SwitchDeskripsi:Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.atribut:
- Material: Polycarbonate, Brass
- Product or Component Type: Time Delay Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34
- Actuator: Rocker
- Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 25
- Fixing Mode: Clip-In
- IP Degree of Protection: IP20
- Range: AvatarOn
- Surface Finish: Glossy
- Wire STripping Length (mm): 12
- Hager Miniature Circuit Breaker 1P (MCB)Deskripsi:Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric TeSys LC1-D Deca Contactors Coilatribut:
- Product or Component Type: Contactor
- Contactor Application: Resistive load
- Device Short Name: LC1D
- Range of Product: TeSys D
- Schneider Electric Compact INS Switch-Disconnectoratribut:
- Product Name: Compact INS
- IRWIN HANSON Tap & Die SetDeskripsi:The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.atribut:
- Tap Material: High Speed Steel
- Tap Series: Hanson
- Thread Direction: Right Hand
- Schneider Electric PowerLogic PM5000 seriesatribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
Daftar Harga schneider electric Terbaru March 2026
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Schneider Electric Leona | Rp10.900 |
| Schneider Electric Clipsal - 56 Series | Rp309.900 |
| Schneider Electric ZENcelo | Rp34.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Schneider Electric Pieno | Rp30.900 |
| TELEMECANIQUE SENSORS Preventa XY2C Type | Rp96.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp299.900 |
| Dulux V-Gloss Doff | Rp29.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/Dulux%20V-Gloss%20Doff/qoP110157960-1.jpg)


/hlP103455633-1.jpg)