Beli miwa lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:Application :Entrance, office, hospital room, toilet, etc.atribut:
- Material: Cylinder, thumb turn:Stainless steel
- Back Set (mm): 64
- Case Depth (mm): 82
- Round Diameter (mm): 48
- Door Thickness (mm): 33 to 42
- Specification: 3 keys included, U9 cylinder
- Miwa Lock Emergency Opening Mechanism CoverDeskripsi:-Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.atribut:
- Emergency Cover Materials: Methacrylic Resin
- Emergency Cover Frame Materials: ABS Resin
- Miwa Lock Emergency Opening Mechanism CoverDeskripsi:-Repair parts for an emergency round cover.
- Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Deskripsi:-Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:-Bevel front and adjustment strike are equipped as standard features.-Entrance, Office, Hospital Room, Bathroom, etc.atribut:
- Back Set: 51mm
- Miwa Lock Key-In-Knob Lock with DeadboltDeskripsi:-An internal door lock. -Office, Warehouse, etc.atribut:
- Back Set: 76mm
- Case depth: 95mm
- Round Washer Diameter: 76mm
- Knob Material: Stainless Steel
- Purpose of Use: Office, Warehouse, etc.
- MIWA U9 Hmd Grip Tabletatribut:
- Accessories: With 3 keys
- Color: ST
- MIWA (MIWA Lock) U9 DZ CylinderDeskripsi:For U9 cylinder DZ with high security and durability.atribut:
- Color: ST
- Included Accessories: With 3 Keys
- Applicable Door Thickness (mm): 33 to 41
- MIWA (MIWA Lock) U9 TE CylinderDeskripsi:U9 cylinder with high security and durabilityatribut:
- Color: ST
- Included Accessories: With 3 Keys
- Miwa Lock CheckeyDeskripsi:-You can use only by attaching the ChecKEY to a key that you are using now.-When operating a key, the color of the display window changes to notify locking/unlocking.-In addition to an operation touch/a locking sound, you can also check the opening/clatribut:
- Attachable key: PR, PS, U9, UR
- Material: Polycarbonate
- Accessories: Key ring (Φ19), Seal (for color coding, for locking/unlocking), Adapter set
- MIWA (MIWA Lock) Integral Lock Entrance YKKDeskripsi:For key exchange of doorknobs at the entrance and door! Genuine manufacturer!atribut:
- Symbol: (Front) HBZSP2
- Remark: General entrance grip ball
- Screw Pitch (mm): 80
- Applicable Door Thickness (mm): 30
- Back Set (mm): 100
- Front Shape: Vertical L
- Shimizu Water HeaterDeskripsi:Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
- MIWA Lever Handle Locks for Residence Interior Dooratribut:
- Applicable Door Thickness (mm): 28 to 40
- Back Set (mm): 51
- Material: Handle: Aluminium Die-Casting, Seat: Stainless Steel
- MIWA (MIWA Lock) U9 LA Lever LockDeskripsi:A lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.atribut:
- Color: SV
- Included Accessories: With 3 Keys
- Applicable Door Thickness (mm): 33 to 41
- Right or Left Hand: Left and right shared
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- Eterna KapeDeskripsi:Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
- King Jim Hybrid Fan TJRDeskripsi:- Eliminate the direct impact of the air conditioner just by attaching a fan to the ceiling air conditioner. - Air conditioning efficiency is improved, and electricity costs can be reduced. - The fan runs in the wind of the air conditioner, so there is no electricity bill. - By circulating the air in the room, temperature unevenness is eliminated. - As a result, the set temperature of the air conditioner can be changed by 1 to 3°C, which leads to the reduction of electricity costs and CO2. Fit: (Square type) 950 x 950 mm, (Rectangular type) 1100 to 1700 x 950atribut:
- Material: Feather: plastic, Spoke: aluminum
- Color: Feather: half clear, Spoke: silver, Center member: white
- Variable Range (mm): Straight 5000 to 700
- MIWA (MIWA Lock) U9 HMD Outer Throne OnlyDeskripsi:HM type replacement D type grip ball equipped with U9 cylinder (key side only).atribut:
- Color: ST
Daftar Harga miwa lock Terbaru March 2026
| Miwa Lock Lever Handle Locks (Handel Pintu) | Rp2.699.900 |
| Miwa Lock Emergency Opening Mechanism Cover | Rp969.900 |
| Miwa Lock Emergency Opening Mechanism Cover | Rp629.900 |
| Miwa Lock Deadbolt Mortise Locks (Kunci Mortise) | Rp1.899.900 |
| Miwa Lock Lever Handle Locks (Handel Pintu) | Rp2.499.900 |
| Miwa Lock Key-In-Knob Lock with Deadbolt | Rp2.199.900 |
| MIWA U9 Hmd Grip Tablet | Rp1.399.900 |
| MIWA (MIWA Lock) U9 DZ Cylinder | Rp689.900 |
| MIWA (MIWA Lock) U9 TE Cylinder | Rp689.900 |
| Miwa Lock Checkey | Rp309.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/miP102028810-2.jpg)


/Miwa%20Lock%20Deadbolt%20Mortise%20Locks%20(Kunci%20Mortise)/P102389634-4.jpg)
/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/P102390302-4.jpg)


%20U9%20DZ%20Cylinder/j4P110743688-1.jpg)
%20U9%20TE%20Cylinder/ltP110743785-1.jpg)

%20Integral%20Lock%20Entrance%20YKK/dgP110705484-1.jpg)


%20U9%20LA%20Lever%20Lock/ktP110743749-1.jpg)
/P101000591-1.jpg)
/P102821307-1.jpg)



%20U9%20HMD%20Outer%20Throne%20Only/jjP110743703-1.jpg)