Miwa Lock Electric

Sebelum PPN:
Rp9.699.900
Spesifikasi
Operating Temperature Range (°C)-10 to +50 (no condensation or freezing)
Rated Voltage (V)DC24
Rated CurrentSolenoid (unlock operation): 0.3A (±20%), Microswitch (door open/close signal/lock/unlock signal) 2mA to 100mA
Lead Wire Length (mm)400 (with 9P connector), AWG-26 UL1007 heat-resistant vinyl wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When installing or constructing the lock, you can select and switch between the power-on unlock and power-on lock functions. The function can be easily switched using the switch built into the front of the lock case.
Specification :
JLMA standard: C103-E21
(Outside) Cylinder empty knob (fixed when locked)
(Inside) Thumb turn empty knob (fixed when locked)
Use
Apartment building common entrance/building service entrance/emergency exit, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait