| Nama Produk | Spesifikasi | Harga (IDR) |
| JTC Air Impact Wrench JTC-3921 1/2inch 1pc | - Model Number: JTC-3921 - Unit: 1pc - Bolt Capacity: 3/4 Inch - Maximum Torque: 460 ft/lb - Air Inlet: 1/4 Inch - Air Pressure: 90-120 psi - Overall Length: 187 mm - Net Weight: 2.65 Kg - Free Speed: 8000 rpm |
3,199,900 |
| JTC Heavy Duty Air Ratchet Wrench JTC-5719 3/8inch 1pc | - Model Number: JTC-5719 - Unit: 1pc - Maximum Torque: 40 N·m - Overall Length: 180 mm - Speed: 240 rpm - Drive Size: 3/8 Inch - Net Weight: 0.8 Kg |
2,799,900 |
| JTC Long Anvil Air Impact Wrench JTC-5814 1inch 1pc | - Model Number: JTC-5814 - Unit: 1pc - Drive Size: 1 Inch - Maximum Torque: 2500 ft·lb - Inlet Size: 1/2 Inch - Length: 594 mm - Rotation Speed: 3700 rpm - Type: D-Handle - Net Weight: 16.3 Kg |
25,999,900 |
| JTC Heavy Duty Chain Wrench JTC-4724 1pc | - Model Number: JTC-4724 - Unit: 1pc - Overall Length: 250 mm (excluding chain) - Range to Use: 60-160 mm - ROHS Directive: Correspondence - Net Weight: 0.9 Kg |
889,900 |
| Shinano Air Impact Wrench SI-1860 1Inch 1pc | - Model Number: SI-1860 - Unit: 1pc - Maximum Torque: 2,500 Nm - Working Torque Range: 1,000-2,200 Nm - Bolt Capacity: 41 mm - Free Speed: 4,700 rpm - Over Length: 285 mm - Hose Size: 13 mm (1/2 Inch) - Net Weight: 10.9 Kg |
13,999,900 |
| Shinano Air Impact Wrench SI-1900 1.5Inch 1pc | - Model Number: SI-1900 - Unit: 1pc - Maximum Torque: 5,500 Nm - Working Torque Range: 1,500-4,200 Nm - Bolt Capacity: 55 mm - Free Speed: 3,600 rpm - Over Length: 510 mm - Hose Size: 13 mm (1/2 Inch) - Net Weight: 18.0 Kg |
37,999,900 |
| Shinano Air Impact Wrench SI-1610SR 1/2Inch 1pc | - Model Number: SI-1610SR - Unit: 1pc - Maximum Torque: 450 Nm - Working Torque Range: 0-320 Nm - Bolt Capacity: 18 mm - Free Speed: (F) 8000 rpm (R) 8500 rpm - Over Length: 148 mm - Hose Size: 10 mm (3/8 Inch) - Net Weight: 1.0 Kg |
3,299,900 |
| Shinano Ratchet Wrench SI-1205B 3/8Inch 1pc | - Model Number: SI-1205B - Unit: 1pc - Maximum Torque: 40 Nm - Working Torque Range: 0-30 Nm - Bolt Capacity: 10 mm (3/8 Inch) - Free Speed: 220 rpm - Over Length: 168 mm - Shank Size: 3/8 Inch (9.5 mm) - Air Inlet Size: 1/4 Inch - Net Weight: 0.5 Kg |
2,299,900 |
| KOBE RED LINE Speed Ratchet KBE2704010K 1/4inch 1pc | - Model Number: KBE2704010K - Unit: 1pc - Dimensions: 200 x 40 x 44 mm - Maximum No Load Speed: 200 rpm - Overall Width: 40 mm - Air Consumption: 4 cfm - Sound Power Level: 88 dBA - Air Pressure: 90 PSI - Overall Height: 44 mm - Compatible Hose Inner Diameter: 10 mm - Overall Length: 200 mm - Drive Size: 1/4 Inch - Net Weight: 0.5 Kg |
2,199,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami