Desoldering & Reworking - ENGINEER
s.d. 48%MulaiRp86.900
Rp86.900
| Nama Produk | Spesifikasi | Harga (IDR) | |
| EZREN Penyedot Timah EZ-0804 Pump Soft Handle Anti-Slip Double Ring 1pc | - Model Number: EZ-0804 - Material: ABS - Color: Black and green - Suction Ability: Paket Blister 35cm-Hg |
IDR 39,900 | |
| METCAL Solder Desolder Station MX5210 2 Channel, Complete Station 70W 1pc | - Model Number: MX5210 - Unit: 1pc - UNSPSC: 23171530 - Berat (Kg): 5.8 |
IDR 31,999,900 | |
| WEP Desoldering Digital and Soldering Station 948 1pc | - Tegangan suplai: 110V, 220V-240V - Power (W): 74 (Max. 250) - Main Unit Dimensions (LxWxH) (mm): 240x140x125 - Operating Ambient Temperature: 0 ° C ~ 40 / 32 ° F ~ 104 ° F |
IDR 2,599,900 | |
| ENGINEER Solder Suction Device / Attractor SS-01 | - Nozzle Diameter (mm): 2.2 - Size (mm): 14x170 - Cylinder Capacity (cc): 5 - Supplier Order Number: 368-8526 |
IDR 609,000 | |
| SATA Aluminum Desoldering Pump 03512 1pc | - Model Number: 03512 - Unit: 1pc - Serial Number: 03512 - Berat (Kg): 0.5 |
IDR 70,900 | |
| KRISBOW Alat Penyedot Timah KW0102911 Plastic | - Material: Plastic - Applications: Sucking Melted Wire - Dimensions (mm): 245x65x21 |
IDR 47,000 | |
| goot Solder Sucker Esd GS-154 Black 1pc | - Model Number: GS-154 - Applicable Nozzle: GS-150N - Body Diameter (mm): 19 - Color: Black |
IDR 509,900 | |
| Weller Desoldering Pump 7874B Spring-Loaded Plunger | - Tip Inside Diameter (in): 0.125 - Overall Length: 11 1/4 in - Actuation Type: Spring-Loaded Plunger - ESD Safe: Yes |
IDR 2,299,000 | |
| RS PRO Soldering Station 700W, 220-240V 1pc | - Display Type: LED - Input Voltage (V): 220 - 240 - ESD Safe: Yes - Wattage (W): 700 |
IDR 6,899,900 | |
| HAKKO Desoldering Tool FM20402 | - Suction Flow Rate (L/min): 15 - Electricity Consumption (W): 120 - Station/Vacuum Generation Type: Double cylinder style diaphragm pump - Arrival Pressure of Vacuum (kPa): 80 (600mmHg) |
IDR 17,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami