RS PRO Soldering Station 700W, 220-240V 1pc

#Nomor SKU S047993358
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Unit 1pc
Number of Outputs 1
Display Type LED
Input Voltage (V) 220 - 240
ESD Safe Yes
Plug Type Type F - Schuko plug, Type G - British 3-pin
Wattage (W) 700
Tasks Supported Soldering
Soldering Tip Temperature (°C) 450
Berat (Kg) 0.5
Tanggal Produk Terdaftar 11 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO SMD Hot Air Rework Station
From the trusted RS PRO brand, this SMD solder rework station features a quick-heating hot air gun. The temperature is microprocessor controlled with a closed-circuit design and provides high power and quick warm-up times. For reworking that requires desoldering, this station is compact and effective solution.
The unit features an LED displays to clearly indicate the rework temperature allowing you the control and confidence you need. There is also a rotating dial for selecting air control and two pushbuttons to increase or decrease the temperature.

Applications
Reworking stations are designed for refinishing or repairing PCB circuit boards. This rework station is designed with SMD components in mind, and can be used with surface mount or through-hole components. This includes QFP and SOP packaged devices. For repair and prototyping, and any application where a circuit board component might have to be removed or adjusted, this hot air rework station is ideal.
What’s included?
• 1 x power unit
• 1 x hot air gun
• 3 x nozzles (4.3/7.4/9.4 mm diameters)
Feature
Features and Benefits
• Quick heating
• Clear temperature control
• Robust design

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan