Set Angkur - Superfix
Filter Berdasarkan
Difilter menurut
- Filter Merk Superfix Hapus item ini
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| SANKO All Anchor C1615 15pcs | - Total Length (mm) 150 - Max Attachment Thickness (mm) 70 - Pilot Hole Diameter (mm) 17.0 |
1,299,000 |
| SANKO All Anchor C1212 1set(30pcs) | - Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc. - Specification: Box - Total Length (mm): 50 - Materials: Steel, Surface treatment: Trivalent chromate finish |
779,000 |
| Sherlock Anchor Bolt M12x75mm(15/32 inch x 3) 1box | - Length (mm): 75 - Diameter: M12(15/32 inch) - Size: M12x75mm(15/32 inch x 3) - Length (inch): 2.95 |
91,000 |
| monotaro.id Metal Frame Anchor M10 x 112mm 1pack(10pcs) | - Finishing Zinc Plated Galvanis - Material Carbon Steel Silver - Sleeve Body Length (mm) 112 |
80,000 |
| monotaro.id Anchor Bolt L with Nut 5/8inchx80 1pack(10pcs) | - Diameter (inch) 1/2 - Length (mm) 80 |
3,599,000 |
| monotaro.id Anchor Bolt L with Nut 7/8inchx100 1pack(100pcs) | - Diameter (inch) 1/2 - Length (mm) 100 |
95,999,000 |
| Fisher Injection Anchor Sleeve Fis H K 41900 1set(50pcs) | - Punch Length 60mm - Length 50mm - Drill Diameter 12mm |
869,000 |
| MAPAL Reducing Sleeves for Hydraulic chucks HS12D3 1pc | - Berat (Kg) 3.1 | 2,699,000 |
| RAMSET Lightweight Anchor Brick PRO6 With Sekrup M6x30 1pc | - Max. Load (kg) 19 | 12,000 |
| RAMSET Hollow Wall Anchor HW10M4 M4 1pc | - Wall Thickness (mm) 6-10 - ole ⌀ (mm) 8 - Recommendation Load on 10mm Plasterboard (kN) 0.12 |
16,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami