SANKO All-Purpose Anchor (Baut Angkur Ketok) C-1050 1box(50pcs)

#Nomor SKU S003104255
Wishlist
Rp759.900
Persediaan

Spesifikasi Produk

Model Number C-1050
Unit 1box(50pcs)
Material Steel, Surface treatment: Trivalent chromate finish
Nominal Thread Designation M10
Total Length (mm) 50
Thread Length (mm) 20
Maximum Fixture Thickness (mm) 6
Preparation Hole Diameter (mm) 10.5
Maximum Tensile Load (kN) 7.2
Implant Depth (mm) 30
Spesifikasi Box
Purpose of Use For construction work, civil engineering work, electrical work, machine equipment construction etc.
M Code 2275637
Berat (Kg) 1.8
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glanceBecause the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter.
Warning
- The maximum tensile load is the value at the concrete strength Fc21N/[[MM2]].
Feature
- Save time, no special tools required.
- Depth of hole is not critical, no depth gauge required.
- Unlike other anchor styles, no torque wrench is required to set, simply drive pin flush with top for positive anchor setting.
- Other anchor styles rise when tightening nut, require longer anchor for same strength.
- High strength steel with greater leg expansion ensures a fi rmer gripping contact than an anchor made from other metals
such as lead.
- Zinc plus chrome steel with greater leg exansion ensure more firm contact with concrete than anchors made with other materials.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan