| Nama Produk | Spesifikasi | Harga (IDR) |
| KG Worm and Worm Wheel W1SL1EA 1pc | - Supplier Order Number: 149-4779 (1494779) | 249,000 |
| KG Worm and Worm Wheel W2SR2MB 1pc | - Supplier Order Number: 149-4789 (1494789) | 369,000 |
| KHK AGF Worm Wheel E Series AGF4-48R1E32 1pc | - Tip Circle Diameter (mm): 204 - Boss Length (right) (mm): 20 - Gear accuracy: KHK W 002 Class 2 - Gear Reference Surface: Hole (H7) |
16,999,000 |
| KHK AG Worm Wheel AG0.8-40R1 1pc | - Twist direction: R - Gear Reference Surface: Hole (H7) - Boss Chief (mm): 8 - Torsion Angle: 3°49' |
639,000 |
| KHK Plastic Worm Wheel PG2-20R2J16 1pc | - Twist direction: R - Standard Circle Diameter (mm): 40.34 - Tip Circle Diameter (mm): 46 - Number of Teeth: 20 |
1,099,000 |
| KHK Bronze Worm Wheel J Series BG1-30R1J8 1pc | - Twist direction: R - Normal Pressure Angle: 20° - Number of Teeth: 30 - Normal Module: 1 |
999,000 |
| KHK Gray Iron Worm Wheel CG250L1 1pc | - Tooth width(mm): 22 - Material/Finish: FC200 - Total Length (mm): 35 |
1,099,000 |
| KHK AG Worm Wheel J Series AG2-60R1J20 1pc | - Number of Teeth: 60 - Perpendicular Module: 2 - Tooth Profile: Straight Teeth - Boss Chief (mm): 15 |
4,599,000 |
| KHK Duplex Worm Wheel AGDL2.5-40R1 1pc | - Shape: HB - Material: CAC702 - Normal Pressure Angle: 17°30' - Boss Diameter (mm): 45 |
5,099,000 |
| KHK AGF Worm Wheel AGF2.5-20R2 1pc | - Tooth Profile: Straight Teeth - Tooth Finish: Cutting - Standard Circle Diameter (mm): 50 - Hole Diameter (mm): 12 |
1,899,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami