Thrust Cylindrical Roller Bearing di Kota Bandung - KENTA

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Thrust Cylindrical Roller Bearing




Nama Produk Spesifikasi Harga (IDR)
SKF Single Row Roller Bearings Silinder Tipe NU ECM NU 315 ECM 1pc - Chamfer Dimension r1,2 (mm): min. 2.1
- Cage: Machined metal
- Lubricant: None
- SKF Performance Class: SKF Explorer
4,199,000
SKF NJ ECJ/C3 Type Cylindrical Roller Bearings NJ 306 ECJ/C3 1pc - Sealing: Without
- Basic Dynamic Load Rating C (kN): 58.5
- Cage: Sheet metal
- Reference Speed (r/min): 11000
1,299,000
NTN Needle Roller Bearing With Thrust Ball Bearing NKX / Z Type NKX40Z 1unit - Rolling Element Material: High carbon chromium bearing steel
- Basic Static Load Rating Coa (N): 63000
- Permissible Speed (min-1) Oil Lubrication: 5000
- Permissible Speed (min-1) Grease Lubrication: 3500
329,000
SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) NJ 208 ECP/C3 1pc - Limiting Speed (r/min): 11000
- Relubrication Feature: Without
- Bearing Part: Complete bearing
- Number of Flanges, Outer Ring: 2
589,000
SKF NU Type Single Row Cylindrical Roller Bearings NU 1006 1pc - Permissible Axial Displacement s (mm): max. 1.6
- Locating Feature, Bearing Outer Ring: None
- Fatigue Load Limit Pu (kN): 1.86
- Number of Rows: 1
749,000
SKF NJ ECJ Type Cylindrical Roller Bearings NJ 220 ECJ 1pc - Relubrication Feature: Without
- Width B (mm): 34
- SKF Performance Class: SKF Explorer
- Diameter of Housing Abutment Da Max (mm): max. 167.5
4,599,000
SKF N ECP Type Single Row Cylindrical Roller Bearings N 311 ECP 1pc - Bearing Part: Complete bearing
- SKF Performance Class: SKF Explorer
- Width B (mm): 29
- Reference Speed (r/min): 6000
1,899,000
SKF NU ML Type Single Row Cylindrical Roller Bearings NU 1030 ML 1pc - Diameter of Spacer Sleeve da Min (mm): min. 158
- Lubricant: None
- Bore Type: Cylindrical
- Cage: Machined metal
8,199,000
SKF NU ECM/C3 Type Single Row Cylindrical Roller Bearings NU 322 ECM/C3 1pc - Outside Diameter D (mm): 240
- Bore Type: Cylindrical
- Basic Dynamic Load Rating C (kN): 530
- Lubricant: None
10,999,000
SKF Single Row Roller Bearings Silinder Tipe NU ECJ NU 322 ECJ 1pc - Axial Displacement Capability: In both directions
- Number of Flanges, Outer Ring: 2
- Coating: Without
- Sealing: Without
7,599,000


Produk Thrust Cylindrical Roller Bearing Original dan Terlengkap


Baca Selengkapnya