SKF NU Type Single Row Cylindrical Roller Bearings (Laher Roller) NU 1006 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | NU 1006 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 30 |
| Outside Diameter D (mm) | 55 |
| Width B (mm) | 13 |
| Basic Dynamic Load Rating C (kN) | 17.9 |
| Basic Static Load Rating C0 (kN) | 17.3 |
| Reference Speed (rpm) | 15000 |
| Limiting Speed (rpm) | 15000 |
| Bearing Part | Complete bearing |
| Axial Displacement Capability | In both directions |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Number of Flanges, Outer Ring | 2 |
| Number of Flanges, Inner Ring | 0 (Zero) |
| Loose Flange | None |
| Radial Internal Clearance | CN |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Shoulder Diameter of Outer Ring D1 (mm) | ≈ 45.56 |
| Raceway Diameter of Inner Ring F (mm) | 36.5 |
| Chamfer Dimension r1,2 (mm) | min. 1 |
| Chamfer Dimension r3,4 (mm) | min. 0.6 |
| Permissible Axial Displacement s (mm) | max. 1.6 |
| Diameter of Spacer Sleeve da Min (mm) | min. 32.9 |
| Diameter of Spacer Sleeve da Max (mm) | max. 35.6 |
| Diameter of Shaft Abutment db (mm) | min. 38 |
| Diameter of Housing Abutment Da Max (mm) | max. 49.8 |
| Radius of Fillet ra (mm) | max. 1 |
| Radius of Fillet rb (mm) | max. 0.6 |
| Fatigue Load Limit Pu (kN) | 1.86 |
| Minimum Load Factor kr | 0.1 |
| Limiting Value (e) | 0.2 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 04 September 2026 |
Informasi Produk
Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.Feature
- High radial load carrying capacity- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20NU%20Type%20Single%20Row%20Cylindrical%20Roller%20Bearings%20(Laher%20Roller)%20NU%201006%201pc/f1S017202541-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)