SKF NJ ECJ Type Cylindrical Roller Bearings (Laher Roller) NJ 220 ECJ 1pc

#Nomor SKU S017156196
Wishlist
Rp5.799.900
Persediaan

Spesifikasi Produk

Model Number NJ 220 ECJ
Unit 1pc
Bore Diameter d (mm) 100
Outside Diameter D (mm) 180
Width B (mm) 34
Basic Dynamic Load Rating C (kN) 285
Basic Static Load Rating C0 (kN) 305
Reference Speed (rpm) 4000
Limiting Speed (rpm) 4500
SKF Performance Class SKF Explorer
Bearing Part Complete bearing
Axial Displacement Capability In one direction
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Sheet metal
Number of Flanges, Outer Ring 2
Number of Flanges, Inner Ring 1
Loose Flange None
Radial Internal Clearance CN
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring d1 (mm) ≈ 127
Shoulder Diameter of Outer Ring D1 (mm) ≈ 155.55
Raceway Diameter of Inner Ring F (mm) 119
Chamfer Dimension r1,2 (mm) min. 2.1
Chamfer Dimension r3,4 (mm) min. 2.1
Permissible Axial Displacement s (mm) max. 1.7
Diameter of Spacer Sleeve da Min (mm) min. 113
Diameter of Spacer Sleeve da Max (mm) max. 116
Diameter of Shaft Abutment db (mm) min. 130
Diameter of Housing Abutment Da Max (mm) max. 167.5
Radius of Fillet ra (mm) max. 2
Fatigue Load Limit Pu (kN) 36.5
Minimum Load Factor kr 0.15
Limiting Value (e) 0.2
Angle Ring HJ 220 EC
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan