SKF N ECP Type Single Row Cylindrical Roller Bearings N 311 ECP 1pc

#Nomor SKU S017200882
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number N 311 ECP
Unit 1pc
Bore Diameter d (mm) 55
Outside Diameter D (mm) 120
Width B (mm) 29
Basic Dynamic Load Rating C (kN) 156
Basic Static Load Rating C0 (kN) 143
Reference Speed (rpm) 6000
Limiting Speed (rpm) 7000
SKF Performance Class SKF Explorer
Bearing Part Complete bearing
Axial Displacement Capability In both directions
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Non-metallic
Number of Flanges, Outer Ring 0 (Zero)
Number of Flanges, Inner Ring 2
Loose Flange None
Radial Internal Clearance CN
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring d1 (mm) ≈ 77.5
Raceway Diameter of Outer Ring E (mm) 106.5
Chamfer Dimension r1,2 (mm) min. 2
Chamfer Dimension r3,4 (mm) min. 2
Permissible Axial Displacement s (mm) max. 2
Diameter of Spacer Sleeve da Min (mm) min. 65
Diameter of Spacer Sleeve da Max (mm) max. 104
Diameter of Housing Abutment Da Min (mm) min. 109
Diameter of Housing Abutment Da Max (mm) max. 111
Radius of Fillet ra (mm) max. 2
Radius of Fillet rb (mm) max. 2
Fatigue Load Limit Pu (kN) 18.6
Minimum Load Factor kr 0.12
Limiting Value (e) 0.2
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the inner ring and no flanges on the outer ring, N design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait