Filter Udara - Kennedy
Filter Berdasarkan
Difilter menurut
- Filter Merk Kennedy Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| CKD Air Filter (Separate Type) Large 1138-8C-E 1pc | - Maximum Flow Rate: 7000 L/Min. - Drain Discharge: Flexible drain - Port Size: 1 - Proof pressure: 1.5 MPa |
1,799,000 |
| AIR HANDLER Air Filter Rolls 2GJC5 30 in Nominal Ht, 25 ft Nominal Wd Inx25 Ft.X1 Merv 7 1pc | - Actual Thickness: 3/4 inch - Media Color: Blue/White - Recommended Final Resistance: 0.5 in wc - Initial Resistance @ 300 fpm: 0.19 in wc |
3,799,000 |
| TEKIRO Saringan Udara AT-OA1870 1/4inch 1pc | - Size: 1/4 inch | 47,000 |
| SOLBERG Filter Element for Compressed Air Filter PSG848 Coalescing Vacuum Pumpfilter 0.3 Micron Microglass 0.3micron 1pc | - For Substance Type: Air - Maximum Flow Rate: 50 CFM - Filter Type: Coalescing - Filter Efficiency: 99.97% |
7,099,000 |
| WATTS Water Hammer Arrestors LF150A MNPT Connection, 1/2 in Pipe Size Arrestor Npt 150 Psi 1pc | - Max. pressure: 150 - Connection Type: MNPT - Pipe Size: 1/2 inch - Body Material: Stainless Steel with Brass Adapter |
6,899,000 |
| SPEEDAIRE FRL Compressed Air Filter 4ZL39 Particulate 3/8inch NPT, 5micron, 65cfm 1pc | - Maximum Flow Rate: 65 CFM - Air Outlet Size: 3/8 inch - Air Inlet Size: 3/8 inch - Filter Rating: 5 micron |
2,299,000 |
| AIR HANDLER Washable Electrostatic Air Filters 6B699 16x24x2 Nominal Filter Size, Polypropylene Airfilter 1pc | - Performance Rating: MERV 5 - Air Filter Item: Washable Electrostatic Air Filter - Common Applications: General Use - Nominal Filter Size: 16x24x2 |
4,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami