Nama Produk | Spesifikasi | Harga (IDR) |
Cup-Kurita Air Gun AG45 1pc | - Nozzle Length: 22mm - Air Jetting Amount: 160 l/min - Connection Diameter: G(PF)1/4 - Nozzle Diameter: G1/8 |
349,000 |
KURITA Air Duster Gun GT45L 2291 1pc | - Total Length: 110mm - Nozzle Opening Diameter: 2mm - Max Working Pressure: 0.7MPa - Materials: Aluminum Die Casting (ADC12) |
489,000 |
TRUSCO Air Blast Gun MAB116 1pc | - Set Items: Hose 2m x 2, SUS Pipe x 1, Hose Band x 1 - Plug: Rc1/4 - Weight: 376g - Purpose of Use: Rust remover, paint removal. Surface treatment of metal, glass and plastic, etc. |
5,499,000 |
TRUSCO Air Gun MAG22 1unit | - Exhaust Vent: phi32mm - Weight: 317g - Normal Working Pressure: 0.6MPa - Hose Mounting Nozzle: Rc1/4 |
2,199,000 |
WTB Air Duster Gun E80JBP 1pc | - Supplier Order Number: 487-5079 (4875079) - Specifications: With trigger fall prevention pin - Nozzle Mounting Port: G1/8 - Max Working Pressure: 1 Mpa |
899,000 |
WTB Air Duster Gun E802BP 1pc | - Specifications: With trigger fall prevention pin - Nozzle Opening Dia.: 3mm - Max Working Pressure: 1 Mpa - Nozzle Length: 200mm |
609,000 |
TONE Air Gun Nose AG3N 1pc | - Total Length: 287mm | 409,000 |
SI Air Drill SI5501 1pc | - Exhaust: Back - Suplier Order Number: 336-6693 (3366693) - No. Load Speed: 2250 min-1 |
4,999,000 |
SI Air Ratchet Wrench SI1241A 1pc | - Air Consumption: 0.19 m³/min - Working Air Pressure: 0.6 Mpa |
5,899,000 |
monotaro Button Type Air Duster Gun (With Flow Adjustment, Coupler Mounted) 1pc | - Connection: Atmospheric pressure coupler | 83,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami