| Nama Produk | Spesifikasi | Harga (IDR) |
| EnoMoto Micro Pump Mfg. Small Pump MW-901EEA 1pc | - Outside Dimension: 80x130x89.5H mm - Maximum Vacuum Achievement: -30kPa - Maximum Delivery: 0.9 l/min - Connection Diameter: Rc1/8 |
4,499,000 |
| AS ONE Tubing Pump 1973 TP-1973R 1pc | - Applicable Tube Inner Outer Diameter (mm): 2.4×5.5 - Maximum discharge volume: 0.8 to 5 mL/min - Accessories: TP-1973R/Pharmed(R) tube 200mm - Power Cord: 1.6 m |
19,999,000 |
| AS ONE Tubing Pump With Torque Indicator MP-1983E 1pc | - Power Supply: 100V (AC)/(50/60Hz) - Applicable Tube Inner Diameter (mm): 4.8×8.1 - Dimensions: 115×170×150 mm - Mass: 920 g |
23,999,000 |
| AS ONE Metalol Pump MRP-1XT 1pc | - Flow Rate: Max1.4 ml/min - Specification: For PTFE tube, Priming water not required - Number of Revolutions: 100 rpm - Power Cord: 1.5 m |
41,999,000 |
| AS ONE Digital Metering Tubing Pump DSP-100SA 1pc | - Plug Shape: 2P - Motor: stepper motor - Flow Setting Range: 0.05 to 10.0 ml/min - Display Function: Tube consumption status |
27,999,000 |
| AS ONE Peristaltic (R) Biomini Pump AC-2120 1pc | - Maximum Discharge Pressure: 205.9 kPa - Variable Flow Range: 1 to 1000 times - Maximum Lifting Height: 22 m - Power Cord: 1.8 m |
65,999,000 |
| Merck Millipore Equinox Drain Tray without Drain Tube 1pc | - Materials of Construction: Polyacetal - Trade name: Steritest - Applicable Device: Steritest™ Equinox Pump - Regulatory Conformance: Sterility testing USP 71 |
16,999,000 |
| AS ONE Option For Digital Metering Tubing Pump Dedicated tube cartridge L 1pc | - Material: Silicon rubber - Specification: Dedicated tube cartridge L - AS ONE Part Number: 1-5916-11 |
2,099,000 |
| AS ONE Tubing Pump TP-10SA 1pc | - Compatible Tube Materials: Silicon - Material: Finish steel paint - Plug Shape: 2P (AC adapter) - AS ONE Part Number: 2-7870-01 |
19,999,000 |
| AS ONE Tubing Pump 1973 TP-1973 1pc | - Rated Voltage: 8 to 24 V - Body Dimensions: 145×68×115 mm - Applicable Tube Inner Outer Diameter: 3.1×6.5 mm - Maximum discharge volume: 62-90 mL/min |
12,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami