AS ONE Digital Metering Tubing Pump DSP-100SA 1pc

#Nomor SKU S012292011
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number DSP-100SA
Unit 1pc
AS ONE Part Number 1-5916-01
Plug Shape 2P
Power Supply (V) 100-240 (AC) (50/60Hz)
Accessories Dedicated tube cartridge H x 1, AC adapter
Correction Function Can be corrected up to ±30& against the set flow rate (1% unit)
Dimensions (mm) 130×190×140
Display Function Tube consumption status: countdown from 100% (warning display at 0%)
Flow Accuracy Within ±3% of the set flow rate (for water)
Flow Setting Range (ml/minute) When using cartridge L / 0.05 to 10.0 (set in units of 0.05), when using cartridge H / 0.5 to 100 (set in units of 0.5)
Material Silicon rubber (dedicated tube cartridge)
Motor stepper motor
Speed Setting Range (rpm) -1
Timer up to 12 hours
M Code 33183771
Berat (Kg) 3.5
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 09 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Note
In order to use within ±3% of the set flow rate in the minimum flow rate range, flow rate correction operation (input of our recommended correction value) is required.
This product can only be used with the dedicated tube cartridge.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan