Lem Dua Komponen - LOCTITE
Filter Berdasarkan
Difilter menurut
- Filter Merk LOCTITE Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| OTC Auto Body Tools 4579 Stinger 9 Way Slide Hammer Puller Set 1unit | - UNSPSC: 27111602 | IDR 7,099,900 |
| PROPAN Lem Epoxy Non Sagging Yellow 0.8kg 1pc | - Storage Stability: One Year In Cool And Dry Storage (Above Freezing Point) And In Original Unopened Box - Application Method: Spatula, Scapper - Type: Two Component Solvent Free Epoxy Adhesive - Coating Amount Wet (g/m²): 500 (Or As Necessary) |
IDR 139,900 |
| HYPREZ Diamond Compound 6-FS-42 5g 1pc | - Size (g): 5 | IDR 869,900 |
| PC Fahrenheit Glue PC Fahrenheit Epoxy 1pc | - Maximum Temperature (°C): 260 | IDR 299,900 |
| PROPAN Lem Epoxy Non Sagging Yellow 3.2kg 1pc | - Drying Time Setting Time 30°C (minute): 60-90 - Application Viscosity: Ready for Use - Type: Two Component Solvent Free Epoxy Adhesive - Application Method: Spatula, Scapper |
IDR 479,900 |
| LOCTITE 2 Components 3463 1pc | - Tensile Strength (N/mm²): 18.8 (ISO 527-2) - Tensile Modulus (Psi): ISO 527-2 : 15000 - Lap Shear Strength (N/mm²): ISO 4587 Mild Steel (grit blasted) 3.8 - Volume Resistivity (IEC 60093, ohm.cm): 110x10 |
IDR 329,900 |
| PC Fahrenheit Glue PC Fahrenheit Epoxy 1pc | - Maximum Temperature (°C): 260 | IDR 299,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami