LOCTITE Repair Epoxy Adhesive (Lem Epoxy Dua Komponen)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900
Spesifikasi
Surface Resistivity (IEC 60093, ohm)46x10
Volume Resistivity (IEC 60093, ohm.cm)110x10
Compressive Strength (N/mm²)7200 (ISO 604)
Compressive Strength (psi)50 (ISO 604)
Lap Shear Strength (N/mm²)ISO 4587 Mild Steel (grit blasted) 3.8
Tensile Modulus (N/mm²)ISO 527-2 : 105
Tensile Modulus (Psi)ISO 527-2 : 15000
Tensile Strength (N/mm²)18.8 (ISO 527-2)
Tensile Strength (psi)2700 (ISO 527-2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE® EA 3463 is a two component steel filled epoxy resin
system. It is ideal for restoring metal parts worn by mechanical
and/or corrosion. It is applied like a putty and when cured it has
a high compressive strength and good adhesion to most
surfaces. Typical applications include stopping leaks in pipes
and tanks, filling oversized bolt holes, smoothing welds, and
repairing non-structural defects in castings holes in tanks.
Feature
TYPICAL CURING PERFORMANCE

Cure Speed vs. Temperature
The graph below shows the shear strength developed with time on grit blasted mild steel lap shears at different temperatures and tested according to ISO 4587.

TYPICAL PERFORMANCE OF CURED MATERIAL
Cured for 1 week @ 23ºC

GENERAL INFORMATION
This product is not recommended for use in pure oxygen and/or oxygen rich systems and should not be selected as
a sealant for chlorine or other strong oxidizing materials. For safe handling information on this product, consult the
Safety Data Sheet (SDS).

Directions for use
Surface Preparation
Proper surface preparation is critical to the long-term performance of this product. The exact requirements vary
with the severity of the application, expected service life, and initial substrate conditions.
Application
1. Caution: Do not apply to surfaces above 66°C (150°F).
2. Apply to clean and dry surface for best strength. LOCTITE® EA 3463 can be applied to wet surfaces, but bond

Ulasan Produk

Tidak ada ulasan