Gerinda Sudut - Dongcheng
Filter Berdasarkan
Difilter menurut
- Filter Merk Dongcheng Hapus item ini
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| Makita Gerinda Tangan (Mesin Gerinda) M0900B 4inch 1unit | - No Load Speed: 12000 rpm - Dimensions: 251x118x97 mm - Wheel Diameter: 100 mm - Power Supply Cord: 2.0 m |
419,000 |
| Makita Gerinda Tangan (Mesin Gerinda) M0910B Light & Easy 4inch 1unit | - Wheel Diameter: 4 inch - No Load Speed: 12000 rpm - Dimensions: 251x118x93 mm - Continuous Rating Input: 540 W |
479,000 |
| KRISBOW Gerinda Tangan KW0800144 4inch 1pc | - Hose: 03-Aug inch - Type: Air Grinder - Throttle: Deppressed Centre Wheel - Spindle Thread: 03-Aug inch |
1,999,000 |
| FUJI Air Angle Grinder FA303 1pc | - No Load Speed: 13500 min[[UE-1]] - Hose Intake Port: Rc1/4 - Total Length: 189 mm - Exhaust: Lateral |
9,499,000 |
| Uryu Angle Grinder USG-4S 1unit | - Working Air Pressure: 0.6 Mpa - No-Load Speed: 13300 min (-1) - Hose Attachment Port: Rc1/4 - Exhaust Direction: Forward |
9,699,000 |
| KOBE RED LINE Gerinda Tangan KBE2702050P 1pc | - Horsepower: 0.70hp - Part Number: KBE2702050P - Air Consumption: 6CFM - Exhaust Location: Front |
2,999,000 |
| monotaro Air Angle Grinder M11 1pc | - Overall Length: 235 mm - Grinding Wheel Dimensions: 100 mm - Hole Diameter: 15 mm - Air Consumption: 0.23 m3/min |
2,599,000 |
| NITTO KOHKI Myton Air Grinder MG-40 R Ring Type 1unit | - Inlet Size: Rc 1/4 - Switch: Ring - Air Pressure: 0.6 MPa - Free Speed: 13000 rpm |
6,199,000 |
| Vessel Air Micro Grinders (Surface Grinding/Polishing) GT-MG75S 1pc | - Frame Diameter: 18.5 mm - Working Air Pressure: 0.6 Mpa - Air Hose Inner Diameter: 6.35 mm - No.Load Speed: 75000 R.P.M |
6,099,000 |
| Yoshida Gerinda Tangan (Mesin Gerinda Tangan) YA-3CH-1 1unit | - Peripheral Speed: 4300 m/min - Wheel Size: 75x4x9.5 mm - Overall Length: 192 mm - Air Hose Size: 9.5 mm |
5,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami