Gerinda Duduk - EVERBEST
Filter Berdasarkan
Difilter menurut
- Filter Merk EVERBEST Hapus item ini
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| BOSCH Gerinda Duduk GBG 35-15 Professional 350W 1unit | - Grinding Wheel Width: 20mm - Sound Pressure Level: 70dB(A) - Sound Power Level: 80dB(A) - Rated Input Power: 350W |
2,799,000 |
| K55 Felt Buffing Disc K55-ER-FBD-4 M10 4inch 1pc | - Size: 4 inch | 41,000 |
| Non Brand Buffing Wheel 12U107 Sisal, Spiral Sewn 6 In Dia 1pc | - Arbor Hole Size: 1 inch - Diameter: 6 inch - Buffing Material: Sisal - Compatible Tool Type: Buffing Machine |
339,000 |
| TRUSCO Tripoli(Silica Stone) 773-7831 1pc | - Dimensions: 135x45x30mm - Purpose of Use: Scratch removal and mirror surface finishing - Material: Iron, brass, aluminum |
119,000 |
| monotaro Tripoli (700 G) 1pc | - Compatible Material: Iron, stainless steel, aluminum - Kind: Solid abrasive |
159,000 |
| ALDO Bench Grinder Body Besar BGDB08 8inch 1unit | - Voltage: 230V - Frequency: 50Hz - Size: 8 inch - Input Power: 550W |
1,599,000 |
| RYOBI Bench Grinder HBG-6E 250W 1unit | - Disc Diameter: 150mm - No Load Speed: 2850 min-1 - Power: 250W - Bore Diameter: 12.7mm |
1,199,000 |
| MultiPro Felt Buffing Dish GDW-02 4inch 1pc | - Max. Speed: 85000 RPM - Size: 4 inch - Thread Size: M10x1.5 |
62,000 |
| KESTONE Bench Grinder 5inch 1unit | - Power: 180W - Size: 5 inch - Speed: 3450 RPM - Wheel size: 125x16x12.7mm |
509,000 |
| ELECTRON Bench Grinder MD150 1unit | - Built-in Stone Size: 6 inch - Dimensions: 150x16x12.7mm - Voltage/Frequency: 220/50 V/Hz - Electrical Power: 250W |
279,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami