Epson Impact Dot Matrix Printer LQ-2190 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
Model Number | LQ-2190 |
---|---|
Unit | 1unit |
Dimensions (mm) | 639x402x256 |
Memory Buffer (kB) | 128 |
Supported OS | Microsoft® Windows® 2000 / XP / Vista / 7 / 8 / 8.1 / 10 |
Print Method | Impact dot matrix |
Control Panel | 6 switches and 10 LEDs are located on the panel |
Number of Pins in Head | 24 |
Berat (Kg) | 18.5 |
Tanggal Produk Terdaftar | 11 February 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
- 24-pin wide carriage
- Speed: up to 480 cps (10cpi)
- MTBF: 20,000 Power on Hours
- USB and Parallel ports
- Optional network print server
- Speed: up to 480 cps (10cpi)
- MTBF: 20,000 Power on Hours
- USB and Parallel ports
- Optional network print server
Description
The wide-format solution for easy integration and maximum productivity. With an expansive feature set and remarkable durability, the Epson FX-2190 offers the flexibility required for critical daily print requirements. Powerful yet easy to use, this 9-pin, wide-carriage workhorse boasts an MTBF rating of 20,000 power-on-hours (POH) and speeds of up to 680 cps. An extremely reliable, high-value performer, the Epson FX-2190 provides Parallel, USB, and additional connectivity options for seamless integration. And, it includes Epson Remote Configuration Manager software for easy printer setup and simple setting selections via most Windows operating systems. Ideal for rugged environments, this robust printer is the perfect drop-in replacement for the Epson FX-1180/1180+/2180 or the Okidata Microline 321/321 Turbo.
Feature
Speeds through multipart forms, reports, labels, and more at up to 680cps. Offers an MTBF rating of 20,000 POH (25% duty cycle) and a 400 million character print head life. Facilitates easy printer configuration using a newly designed control panel or its Windows based Epson Remote Configuration Manager. Provides resident Epson, IBM and Microline printer languages for increased compatibility. Includes standard Parallel and USB connections, plus an additional slot for optional interface cards. Ensures a lower cost per page, and reduces the need for frequent user intervention. Provides four convenient paper paths to accommodate cut sheet paper and continuous forms up to 7 parts thick and 16.5inch wide. Includes access to Epson's superior technical support.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan