Ika Glazing Neutral Plus (Lem Silikon) Clear 300ml 1pc

#Nomor SKU S013979782
Wishlist
Rp50.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Clear
Size (ml) 300
Temperature Range (°C) -48 to +149
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Glazing Neutral Plus is a one component RTV, silicone of neutral cure type will not corrode metal. It has excellent adhesion to most building substrates, such as glass, metal, concrete, masonry, stone, and numerous materials.good weather resistance, and good workability.
Use
Glazing Neutral Plus is designed for use in applications such as sealing for glass-to-glass and glass-to-metal sash. Glazing Neutral Plus may also be used to seal for housing windows#cm# freight container#cm# metal cladding#cm# aluminum composite panel#cm# painted surface#cm# ducting#cm# interior and exterior sealing in building and housing. Glazing Neutral Plus is also designed for use in sealing for general glazing and general weatherproofing applications.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan