Ika Glazing Neutral Plus (Lem Silikon)

Sebelum PPN:
Rp50.900
Spesifikasi
Size (ml)300
Temperature Range (°C)-48 to +149

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Glazing Neutral Plus is a one component RTV, silicone of neutral cure type will not corrode metal. It has excellent adhesion to most building substrates, such as glass, metal, concrete, masonry, stone, and numerous materials.good weather resistance, and good workability.
Use
Glazing Neutral Plus is designed for use in applications such as sealing for glass-to-glass and glass-to-metal sash. Glazing Neutral Plus may also be used to seal for housing windows, freight container, metal cladding, aluminum composite panel, painted surface, ducting, interior and exterior sealing in building and housing. Glazing Neutral Plus is also designed for use in sealing for general glazing and general weatherproofing applications.

Ulasan Produk

Tidak ada ulasan