KARCHER Professional Vacuum Cleaner Basah & Kering NT 45/1 Tact Te H *EU 1unit
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | NT 45/1 Tact Te H *EU |
|---|---|
| Unit | 1unit |
| Part Number | 1.145-838.0 |
| Air Flow Rate (L/s) | 74 |
| Vacuum (mbar/kPa) | 254/25.4 |
| Maximum Rated Input Power (W) | 1380 |
| Voltage (V) | 220-240 |
| Container Capacity (L) | 45 |
| Sound Pressure Level (dBA) | 67 |
| Dimensions (mm) | 520x380x695 |
| Berat (Kg) | 14.0 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The powerful and extremely robust wet/dry vacuum cleaner is equipped with a world-wide unique, highly efficient, automatic filter cleaning device which allows the pick-up of huge quantities of fine dust with constantly high suction performance without interruption of work. The safety vacuum cleaner is equipped with the antistatic system (grounded until suction hose connector) and electrically conductive accessory. Through the grounded connection port electrostatic charge will securely be deduced. The charge of the accessories through friction of dust inside the hose and the therewith combined sparking can safely be avoided with an electronically leading suction hose. The whole machine including accessory is equipped for dust class H and qualified and licensed for the suction of asbestos,as well. Also applicable as wet vacuum cleaner for the absorption of liquids. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Wet and dry floor nozzle, 300 mm - Crevice nozzle - Power tool connection adaptor - Automatic on/off switch for power tools - Antistatic system - Eco filter system - Flat pleated filter, Fibreglass - Safety class, I - Steering roller stop - Filter cleaning, Tact filter cleaning system - Dust class, H
Feature
Hose selector switch - The diameter of the connected suction hose can be selected on the control panel. Approved for asbestos dust - Only dust class H safety vacuum cleaners approved with the additional test for asbestos (according to TRGS 519) may be used for dust containing asbestos in Germany. Our H class safety vacuum cleaners have this approval.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||