monotaro Magnet Neodymium (Penahan Magnet) 32x17mm 1pc

#Nomor SKU S010823491
Wishlist
Rating:
100% of 100
(4)
Rp119.900
Persediaan

Spesifikasi Produk

Unit 1pc
Height (mm) 17
Outer Diameter (φmm) 32
Material (Magnet) Neodymium Magnet
Maximum Operating Temperature (°C) 80
Magnet Height (mm) 5
Mounting Screw M8 × 1.25 depth 12mm
Magnet Diameter (mm) 25
Attracting Force (N) 350
M Code 25907578
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The neodymium magnet exerts a strong adsorption force and can be adsorbed and held for various purposes.The screw hole on the back allows it to be incorporated into jigs and various molds, enabling a wide range of applications.
Please use for various adsorption and holding.
*Please note that clocks, cards, and precision equipment will go out of order. * There is no magnetic force in the screw hole on the back. *Keep out of reach of children.
Warning
Watch out for clocks, cards, and precision equipment.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk