Numatic Industrial Wet Vacuum WV 1800DH-2 1unit
Rp23.999.900
Persediaan
Spesifikasi Produk
| Model Number | WV 1800DH-2 |
|---|---|
| Unit | 1unit |
| Power | 230V AC 50/60Hz |
| Motor Power | 1060W |
| Airflow | 49L/sec |
| Suction | 2400mm H2O |
| Capacity Wet | 70L |
| Cleaning Range | 26.8m |
| Dimensions | 684x785x935mm |
| Berat (Kg) | 31.5 |
| Tanggal Produk Terdaftar | 18 July 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Industrial Wet Vacs
The 70 litre wet pick up 1800 is not just big in capacity but equally big in performance. When it comes to the rought and tumble of heavy duty applications, the full Structofoam construction will stand you in good Stead ; whilst in
The 70 litre wet pick up 1800 is not just big in capacity but equally big in performance. When it comes to the rought and tumble of heavy duty applications, the full Structofoam construction will stand you in good Stead ; whilst in
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan