Yamawa Solid Round Dies (Mata Senai) D HSS M5.0x0.9-25 1pc

#Nomor SKU S003439432
Wishlist
Rating:
80% of 100
(2)
Rp999.900
Persediaan

Spesifikasi Produk

Model Number D
Unit 1pc
Size M5.0x0.9-25
Material High speed steel
Outside Diameter 25mm
Thickness 9
Clearance Holes 3
Type 1
Class II
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 August 2017
Terakhir Diperbaharui 02 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tuning round die is commonly used for cutting high-precision threads, because it is adjustable, so It can be adjusted and used according to the user's thread cutting conditions. The size of the adjustable circular die includes metric teeth, imperial teeth and American teeth.

Applicable materials:
- SKS tool steel round die Carbon steel, alloy steel, copper material with tensile strength below 750N/mm2
- HSS high-speed steel round die is suitable for hard-to-cut materials such as stainless steel.
- The PF and PS of the round die are adjustable, while the PT has two options: fixed and adjustable.
- Rolling wire die RS-D is suitable for automatic lathe processing. It is mainly used for large-scale production of thread processing

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk