NTN Deep Groove Ball Bearing 6200 Series (Laher) 6201 1pc

#Nomor SKU S000082407
Wishlist
Rating:
100% of 100
(2)
Rp43.900
Persediaan

Spesifikasi Produk

Model Number 6201
Unit 1pc
Inside Diameter d (mm) 12
Outside Diameter D (mm) 32
Width (mm) 12
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 February 2017
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most widely used bearings and utilize an uninterrupted raceway, which makes these bearings suitable for radial loads, or a combination of thrust and radial loads. This design permits precision tolerances even at high speed operation. The cage in this bearing is pressed steel. For high speed bearings, machined brass cages are available. Bearings with locating snap rings are also available.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk