Bukert Solenoid Coil 130105 1pc

Rp4.199.900
Persediaan

Spesifikasi Produk

Model Number 130105
Unit 1pc
Manufacturer Series 6519
Power Supply Voltage (V) 24 DC
Berat (Kg) 0.8
Tanggal Produk Terdaftar 23 October 2026
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Burkert solenoid coil is predominantly used with solenoid valves within pneumatic applications. Another common application is to start, stop or direct the flow of hydraulic fluid. It has been created and designed to withstand and operate in aggressive conditions and fluctuating temperatures.
Feature
• This coil is ideal as a replacement solenoid coil
• Made up of durable, hardwearing materials
• Corrosion resistant construction
• Low wear, long life design
• G 1/ 4 inlet and exhaust ports
• Delivered in 5/2 configuration, can be converted to 3/2 value with a supplied adaptor plate
• NAMUR interface change for direct connection to pneumatic linear and quarter turn actuators with a NAMUR interface connection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan