Mitsubishi Electric Geared motor + GM-SHY series + flange type GM-SHYFB-RL-0.1KW-1/7.5 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | GM-SHYFB-RL-0.1KW-1/7.5 |
|---|---|
| Unit | 1pc |
| Reduction Ratio | 7.5 |
| Brake | With brake |
| Mass (kg) | 8.9 |
| Output (kW) | 0.1 |
| Type of Sign | Flange mounting |
| Frequency (Hz) | 50/60/60 |
| With or Without Brake | Yes |
| Voltage (V) | 200/200/220 |
| Power Supply | Three-phase |
| Motor Type | Geared motor |
| Shape of Shank | Shaft with keyway |
| Operation Environment | Indoor |
| Safety Factor | 1.4 |
| Axial Direction | Left axis |
| M Code | 37769733 |
| Berat (Kg) | 10.6 |
| Tanggal Produk Terdaftar | 28 February 2026 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
Tough and long life The industry's first super helicopter cross gear design and the adoption of original special grease have achieved a long life.
Low noise optimum Super helicopter cross gear design and smooth power transmission have realized lower noise than conventional products.
Extensive lineup With the full series of face mount mounting types, the options have been further expanded.
You can choose from a rich lineup with reduction ratios of 1/5 to 1/240.
Low noise optimum Super helicopter cross gear design and smooth power transmission have realized lower noise than conventional products.
Extensive lineup With the full series of face mount mounting types, the options have been further expanded.
You can choose from a rich lineup with reduction ratios of 1/5 to 1/240.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan