Mitsubishi Electric Geared Motor GM-SHY Series Flange Type (Motor Listrik)

Sebelum PPN:
Rp7.499.900 - Rp32.999.900
Spesifikasi
Frequency (Hz)50/60/60
Motor TypeGeared motor
Operation EnvironmentIndoor
Power SupplyThree-phase
Safety Factor1.4
Type of SignFlange mounting
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tough and long life The industry's first super helicopter cross gear design and the adoption of original special grease have achieved a long life.
Low noise optimum Super helicopter cross gear design and smooth power transmission have realized lower noise than conventional products.
Extensive lineup With the full series of face mount mounting types, the options have been further expanded.
You can choose from a rich lineup with reduction ratios of 1/5 to 1/240.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait