Fuji Electric Φ22 command switch AR22 / DR22 selector switch Control type (round frame) long knob type AR22WCR-3044B 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | AR22WCR-3044B |
|---|---|
| Unit | 1pc |
| Type | Control type |
| Protection Class | IP65 (oil-proof type) |
| Contact Configuration | 2a2b |
| Frame | Round frame |
| Withstand Voltage | Between charging part and ground / between opposite pole charging part: AC2500V 1 minute |
| Rated Insulation Voltage (V) | AC/DC600 |
| Notch Angle (°) | 45 |
| Number of Notches | 3 |
| Terminal screw | M3.5 plus/minus screw with square washer (self-lifting type) |
| Mounting Dimensions (mm) | DIA22.3 . DIA25.5 shared |
| Storage Temperature (°C) | -40~+80 |
| Insulation Resistance (MΩ) | Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger) |
| Return Function | Manual |
| Mechanical Durability | 200,000 times or more |
| Electrical Durability | 500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A) |
| Short Circuit Protection Device | Fuse 15A |
| Rated Impulse Withstand Voltage (kV) | 6 |
| Pollution Degree (Environment to Use) | 3 |
| M Code | 50057515 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 February 2026 |
| Terakhir Diperbaharui | 27 February 2026 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan