Fuji Electric Φ22 command switch AR22 / DR22 selector switch Control type (round frame) long knob type

Sebelum PPN:
Rp309.900
Spesifikasi
Electrical Durability500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
FrameRound frame
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Mechanical Durability200,000 times or more
Mounting Dimensions (mm)DIA22.3 . DIA25.5 shared
Pollution Degree (Environment to Use)3
Protection ClassIP65 (oil-proof type)
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)AC/DC600
Short Circuit Protection DeviceFuse 15A
Storage Temperature (°C)-40~+80
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeControl type
Withstand VoltageBetween charging part and ground / between opposite pole charging part: AC2500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan