RS PRO RS PRO IP20 LED tape 153-3636 1pc
Rp639.900
Persediaan
Spesifikasi Produk
| Model Number | 153-3636 |
|---|---|
| Unit | 1pc |
| Protection Class | IP20 |
| Color Temperature (K) | 2300~4000 |
| LED Color | White |
| Tape Length | 1 |
| M Code | 48493708 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 February 2026 |
| Terakhir Diperbaharui | 22 February 2026 |
Informasi Produk
Description
●Series: LS ●RS Pro LS Series Flexible LED Light Strip IP20. RS Pro's LS series is a family of 1 m, 5 m and 10 m flexible LED strips. Both 12 V and 24 V units are available. LS series LED strips are available in a variety of colors, including red, blue, green, yellow, and various whites. These LED strips are easy to install with adhesive backing. It has IP20 grade dust resistance. Because of its flexibility, it can be adjusted in various shapes to fit curves and corners. This combination of features makes the LS Series equally versatile and ideal for general purpose applications where signage, guidance lighting, doorway lighting, architectural lighting, and other lighting can make a statement. Features of LS Series Flexible LED Strip LED Count 60pcs/meter Wide Viewing Angle 120° IP20 Color Options Cool White, Warm White, Natural White, Red, Green, Blue, Yellow
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan